- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Mounting | Yoke/Pedestal, Yoke |
| Frame | 48, 48YZ |
| HP | 1/3 |
| Open End Bearing | BALL |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 67.1 % |
| Full Load Amps | 4.8 |
| Hz | 60 Hz |
| Motor Application | General Purpose, Air Circulator |
| C Dimension | 33 in |
| Enclosure | TEAO |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115 |
| Design | O |
| RPM | 1800 rpm |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Insulation | B |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 4 |
| Weight | 18.0 LB |
| EAN or UPC | 786382002077 |

