- AC Motor
- HVAC Motor Application
- 1/3 hp
- 60 Hz
- 115 Voltage Rating
| No. of Speeds | 2 |
| Frame | 42Y |
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Full Load rpm | 1625 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 786382122416 |
| No. of Speeds | 2 |
| Frame | 42Y |
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Full Load rpm | 1625 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 786382122416 |