- AC Motor
- HVAC Motor Application
- 1/8 hp
- 900 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| RPM | 900 rpm |
| Poles | 8 |
| Hz | 60 Hz |
| Full Load rpm | 825 rpm |
| Voltage Rating | 200-230 |
| Phase | Single Phase |
| Motor Application | HVAC |
| Full Load Amps | 0.74 |
| Insulation | B |
| Frame | 48Y |
| Duty | Continuous Duty |
| Weight | 10.75 LB |
| EAN or UPC | 786382103217 |

