- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 4.2/2.1 |
| RPM | 1200 rpm |
| C Dimension | 11.9 in |
| Poles | 6 |
| Full Load rpm | 1140 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Phase | Single Phase |
| Insulation | B |
| Frame | 48Y |
| Motor Application | HVAC |
| Mounting | Resilient Base |
| Enclosure | TEAO |
| Service Factor | 1 |
| Weight | 16.8 LB |
| EAN or UPC | 786382103231 |

