- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 10.8 in |
| Mounting | Resilient Base, Resilient |
| Full Load Amps | 11.4/5.7 |
| Frame | 56 |
| Insulation | A |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Motor Application | HVAC, Belt Drive Blower |
| Phase | Single Phase |
| Enclosure | ODP |
| HP | 3/4 |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Weight | 27.0 LB |
| EAN or UPC | 786382001926 |

