- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame | 48, 48Y |
| Open End Bearing | 6203 |
| HP | 1/3 |
| Full Load Amps | 1.6 |
| Mounting | Stud, Stud/Band |
| Insulation | B |
| RPM | 1800 rpm |
| Motor Application | HVAC, Condensor Fan |
| Poles | 4 |
| Voltage Rating | 208-230, 230, 208 |
| Drive End Bearing | 6203 |
| Full Load rpm | 1625 rpm |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Service Factor | 1 |
| Weight | 13.0 LB |
| EAN or UPC | 786382001902 |

