- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Phase | Single Phase |
| Service Factor | 1 |
| Full Load rpm | 825 rpm |
| Voltage Rating | 460 |
| Poles | 8 |
| Enclosure | TEAO |
| RPM | 900 rpm |
| Mounting | Stud |
| Open End Bearing | 6203 |
| C Dimension | 12.1 |
| Full Load Amps | 0.97 |
| Motor Application | HVAC, Condensor Fan |
| Drive End Bearing | 6203 |
| HP | 1/3 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz |
| Frame | 48, 48Y |
| Weight | 17.0 LB |
| EAN or UPC | 786382001865 |

