- AC Motor
- HVAC Motor Application
- 1/3 hp, 1/5 hp
- 900 rpm
- Single Phase
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Service Factor | 1 |
| Full Load rpm | 825 rpm |
| Frame | 48, 48Y |
| Poles | 8 |
| Open End Bearing | 6203 |
| Mounting | Stud |
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Motor Application | HVAC, Condensor Fan |
| Full Load Amps | 2.4-1.4 |
| Insulation | B |
| RPM | 900 rpm |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Voltage Rating | 208-230, 230, 208 |
| Weight | 17.0 LB |
| EAN or UPC | 786382001803 |

