- AC Motor
- HVAC Motor Application
- 1/4 hp, 1/8 hp
- 900 rpm
- Single Phase
| Service Factor | 1 |
| Duty | Continuous Duty |
| Enclosure | TENV |
| Mounting | Stud |
| Motor Application | HVAC, Condensor Fan |
| Hz | 60 Hz |
| RPM | 900 rpm |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230, 230, 208 |
| Full Load rpm | 825 rpm |
| Full Load Amps | 2 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Open End Bearing | 6203 |
| Poles | 8 |
| Phase | Single Phase |
| Frame | 48, 48Y |
| Weight | 13.0 LB |
| EAN or UPC | 786382001797 |

