- AC Motor
- HVAC Motor Application
- 1/8 hp
- 900 rpm
- Single Phase
| Full Load Amps | 0.78 |
| Duty | Continuous Duty |
| Full Load rpm | 825 rpm |
| Voltage Rating | 208-230 |
| Enclosure | TEAO |
| Insulation | F |
| Thermal Protection | Automatic Reset |
| C Dimension | 10.6 in |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Frame | 48Y |
| Mounting | Stud |
| Poles | 8 |
| Phase | Single Phase |
| Service Factor | 1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| RPM | 900 rpm |
| Weight | 13.7 LB |
| EAN or UPC | 786382082383 |

