- AC Motor
- HVAC Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Duty | Continuous Duty |
| RPM | 900 rpm |
| Enclosure | TEAO |
| Full Load Efficiency | 64.1 % |
| HP | 1/2 |
| C Dimension | 12.3 in |
| Insulation | F |
| Voltage Rating | 208-230, 230, 208 |
| Mounting | Stud |
| Service Factor | 1 |
| Frame | 48, 48Y |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 825 rpm |
| Full Load Amps | 3.3 |
| Drive End Bearing | 6203 |
| Poles | 8 |
| Design | N |
| Motor Application | HVAC, Condensor Fan |
| Weight | 19.0 LB |
| EAN or UPC | 786382077938 |

