- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Poles | 4 |
| Motor Application | HVAC, Agricultural Fan |
| Full Load Amps | 5/2.5 |
| Frame | 48, 48Y |
| Service Factor | 1 |
| RPM | 1800 rpm |
| Insulation | B |
| Design | L |
| Mounting | Cradle, Cradle/Stud |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Enclosure | TEAO |
| C Dimension | 10.9 in |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1700 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| HP | 1/2 |
| Voltage Rating | 230, 115/230, 115 |
| Full Load Efficiency | 70 % |
| Duty | Continuous Duty |
| Weight | 25.0 LB |
| EAN or UPC | 786382001636 |

