- AC Motor
- HVAC Motor Application
- 1/3 hp, 1/9 hp
- 1800/1200 rpm
- Single Phase
| C Dimension | 11.3 in |
| Poles | 4/6 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Phase | Single Phase |
| Frame | 56C, 56CZ |
| Full Load Amps | 5.8/4.1 |
| Motor Application | Direct Drive Fan, HVAC |
| Full Load Efficiency | 59.6 % |
| Duty | Continuous Duty |
| Insulation | B |
| Service Factor | 1.35 |
| Design | N |
| Open End Bearing | SLEEVE |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115 |
| RPM | 1800 rpm, 1200 rpm |
| Hz | 60 Hz |
| Enclosure | ODP, TEFC |
| Drive End Bearing | SLEEVE |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 20.0 LB |
| EAN or UPC | 786382001605 |

