- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 900 rpm
- Three Phase
| Full Load Amps | 6.8-6.6/3.3 |
| RPM | 900 rpm |
| Voltage Rating | 208-230/460 |
| Enclosure | OAO |
| Service Factor | 1 |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Automatic Reset |
| Insulation | F |
| Mounting | Band |
| Phase | Three Phase |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Poles | 8 |
| Hz | 60 Hz |
| Full Load rpm | 850 rpm |
| Frame | 56Z |
| Weight | 44.1 LB |
| EAN or UPC | 786382106676 |

