- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- Three Phase
- 208-230/460 Voltage Rating
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Poles | 8 |
| Frame | 56HZ |
| Service Factor | 1.15 |
| Full Load rpm | 850 rpm |
| Full Load Efficiency | 74 % |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| C Dimension | 15.7 in |
| Full Load Amps | 6.6-6.2/3.1 |
| Mounting | Horizontal - Footed |
| Weight | 63.0 LB |
| EAN or UPC | 786382087142 |

