- AC Motor
- HVAC Motor Application
- 1 hp
- Three Phase
- 208-230/460 Voltage Rating
| Insulation | F |
| Full Load rpm | 825 rpm |
| Full Load Amps | 5.2-5.2/2.6 |
| Duty | Continuous Duty |
| Mounting | Band |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | OAO - Open Air Over |
| Frame | 56YZ |
| Thermal Protection | Thermostat |
| Service Factor | 1 |
| Full Load Efficiency | 73 % |
| C Dimension | 13 1/2 in |
| Motor Application | HVAC |
| Enclosure | OAO |
| Phase | Three Phase |
| Weight | 44.28 LB |
| EAN or UPC | 786382080372 |

