- AC Motor
- HVAC Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Motor Application | HVAC |
| Enclosure Designation | OAO - Open Air Over |
| Hz | 60 Hz |
| Frame | 56Z |
| RPM | 900 rpm |
| Duty | Continuous Duty |
| Enclosure | OAO |
| Service Factor | 1 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Poles | 8 |
| Insulation | F |
| Full Load rpm | 850 rpm |
| Mounting | Band |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 2.1 |
| Weight | 40.46 LB |
| EAN or UPC | 786382107864 |

