- AC Motor
- HVAC Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Amps | 5-5/2.5 |
| Full Load Efficiency | 77.1 % |
| Phase | Three Phase |
| Enclosure | OAO |
| Voltage Rating | 208-230/460 |
| Thermal Protection | T-Stat |
| Insulation | F |
| Mounting | Band |
| Enclosure Designation | OAO - Open Air Over |
| RPM | 900 rpm |
| Service Factor | 1 |
| Motor Application | HVAC |
| Poles | 8 |
| Frame | 56YZ |
| Duty | Continuous Duty |
| Full Load rpm | 850 rpm |
| Weight | 32.0 LB |
| EAN or UPC | 786382103484 |

