- AC Motor
- HVAC Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 7.8-7.8/3.9 |
| Full Load Efficiency | 85.5 % |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Enclosure | ODP |
| Thermal Protection | T-Stat |
| Frame | 56YZ |
| RPM | 1200 rpm |
| Poles | 6 |
| Mounting | Rigid |
| Hz | 60 Hz |
| Insulation | F |
| Motor Application | HVAC |
| Full Load rpm | 1140 rpm |
| Voltage Rating | 208-230/460 |
| Weight | 48.0 LB |
| EAN or UPC | 786382103477 |

