- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Insulation | F |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Poles | 6 |
| Motor Application | HVAC |
| Frame | 56YZ |
| Full Load rpm | 1140 rpm |
| Full Load Amps | 5.3-5.3/2.6 |
| Enclosure | OAO |
| Voltage Rating | 208-230/460 |
| RPM | 1200 rpm |
| Enclosure Designation | OAO - Open Air Over |
| Full Load Efficiency | 84 % |
| Thermal Protection | T-Stat |
| Weight | 32.0 LB |
| EAN or UPC | 786382078164 |

