- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 |
| Enclosure | OAO |
| Poles | 6 |
| Insulation | F |
| Mounting | Rigid |
| Enclosure Designation | OAO - Open Air Over |
| Phase | Three Phase |
| Motor Application | HVAC |
| Frame | 56Z |
| Duty | Continuous Duty |
| Full Load rpm | 1140 rpm |
| Hz | 50/60 Hz |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 5.4/2.7 |
| Weight | 35.0 LB |
| EAN or UPC | 786382104825 |

