- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Enclosure | OAO |
| Poles | 6 |
| Mounting | Band |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Full Load rpm | 1140 rpm |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Full Load Amps | 2.8/1.4 |
| Voltage Rating | 208-230/460 |
| Motor Application | HVAC |
| Frame | 56Z |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Insulation | B |
| Weight | 31.5 LB |
| EAN or UPC | 786382105839 |

