- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 6/3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | BALL |
| Phase | Three Phase |
| Voltage Rating | 460, 230, 208, 200-230/460 |
| Thermal Protection | Automatic Reset |
| HP | 1 |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load rpm | 1140 rpm |
| Motor Application | HVAC, Condensor Fan |
| Frame | 56, 56Z |
| Drive End Bearing | BALL |
| C Dimension | 13.6 in |
| Duty | Continuous Duty |
| Poles | 6 |
| Insulation | B |
| RPM | 1200 rpm |
| Mounting | Band, Belly Band |
| Enclosure | Open, ODP |
| Weight | 35.0 LB |
| EAN or UPC | 786382001414 |

