- AC Motor
- HVAC Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Frame | 56H |
| Service Factor | 1.15 |
| Motor Application | HVAC |
| Phase | Three Phase |
| Mounting | Rigid |
| Hz | 50/60 Hz |
| Enclosure | ODP |
| C Dimension | 12.8 in |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Full Load Amps | 6-6.2/3.1//6.8/3.4-3.3 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Insulation | B |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 86.5 % |
| Duty | Continuous Duty |
| Weight | 34.0 LB |
| EAN or UPC | 786382113261 |

