- AC Motor
- HVAC Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 83.5 % |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Insulation | B |
| Motor Application | HVAC |
| Hz | 50/60 Hz |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.15 |
| Poles | 4 |
| Full Load Amps | 3.1-3/1.5 & 3.3/1.7-1.6 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Voltage Rating | 208-230/460 |
| Frame | 56H |
| Weight | 30.23 LB |
| EAN or UPC | 786382111151 |

