- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Service Factor | 1 |
| Full Load Amps | 3.09 |
| RPM | 1200 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 230 |
| Open End Bearing | 6203 |
| HP | 1/2 |
| Motor Application | Fan & Blower, HVAC |
| Thermal Protection | Automatic Reset |
| C Dimension | 12.8 in |
| Mounting | Resilient Base, Resilient |
| Phase | Single Phase |
| Hz | 60 Hz |
| No. of Speeds | 2 |
| Poles | 6 |
| Enclosure | TENV |
| Insulation | A |
| Drive End Bearing | 6203 |
| Full Load rpm | 1075 rpm |
| Frame | 56, 56Z |
| Weight | 26.0 LB |
| EAN or UPC | 786382001360 |

