- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Hz | 50/60 Hz |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Phase | Single Phase |
| Thermal Protection | Manual Reset |
| Insulation | B |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| C Dimension | 12.9 in |
| RPM | 1800 rpm |
| Poles | 4 |
| Mounting | Flange |
| Voltage Rating | 115/230 |
| Frame | 56Y |
| Service Factor | 1 |
| Full Load Amps | 10.6/5.3 & 11.8/5.9 |
| Weight | 37.5 LB |
| EAN or UPC | 786382107895 |

