- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| HP | 1/3 |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.3 |
| Insulation | A |
| Mounting | Resilient Base, Resilient |
| Poles | 4 |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| C Dimension | 9.9 in |
| Frame | 48, 48Y |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Full Load Amps | 6/3 |
| Motor Application | General Purpose, HVAC |
| Weight | 20.0 LB |
| EAN or UPC | 786382001346 |

