- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Mounting | Resilient Base, Resilient |
| Service Factor | 1.25 |
| HP | 1/2 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Insulation | A |
| Hz | 60 Hz |
| Motor Application | HVAC, Belt Drive Blower |
| Duty | Continuous Duty |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 9.3 in |
| Frame | 56 |
| Phase | Single Phase |
| Full Load Amps | 9.2/4.6 |
| Full Load rpm | 1725 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 786382001261 |

