- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800/1200 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 48 |
| Motor Application | Fan & Blower, HVAC |
| HP | 1/3 |
| Voltage Rating | 230 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| C Dimension | 10.4 in |
| Phase | Single Phase |
| Poles | 4/6 |
| Drive End Bearing | SLEEVE |
| Thermal Protection | Automatic Reset |
| Insulation | A |
| Enclosure | ODP |
| Open End Bearing | SLEEVE |
| Service Factor | 1.35 |
| Full Load Amps | 2.42 |
| RPM | 1800 rpm, 1200 rpm |
| Mounting | Resilient Base, Resilient |
| Hz | 60 Hz |
| Weight | 22.0 LB |
| EAN or UPC | 786382001247 |

