- AC Motor
- HVAC Motor Application
- 1/15 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Duty | Continuous Duty |
| Enclosure | OAO |
| Thermal Protection | Automatic Reset |
| Service Factor | N/A |
| Full Load Amps | 0.62 |
| RPM | 1800 rpm |
| Poles | 4 |
| Insulation | B |
| C Dimension | 6.93 in |
| Enclosure Designation | OAO - Open Air Over |
| Phase | Single Phase |
| Motor Application | HVAC, Condensor Fan |
| HP | 1/15 |
| Hz | 60 Hz, 50/60 Hz |
| Open End Bearing | 6203 |
| Frame | 42, 42Y |
| Voltage Rating | 230 |
| Full Load rpm | 1300 rpm, 1500 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 786382083991 |

