- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1800 rpm
- Single Phase
| Hz | 50/60 Hz |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure | OAO |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC |
| Frame | 42Y |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Full Load Amps | 0.5 |
| Full Load rpm | 1300 rpm, 1500 rpm |
| Voltage Rating | 230 |
| Insulation | B |
| C Dimension | 6.92 in |
| Poles | 4 |
| Weight | 8.38 LB |
| EAN or UPC | 786382082772 |

