- AC Motor
- HVAC Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Insulation | A |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Motor Application | Fan & Blower, HVAC |
| Phase | Single Phase |
| C Dimension | 11.8 in |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Hz | 60 Hz |
| Service Factor | 1.2 |
| Poles | 4 |
| HP | 1 |
| Full Load rpm | 1725 rpm |
| Mounting | Resilient Base, Resilient |
| Full Load Amps | 14/7 |
| Enclosure | ODP |
| Frame | 56 |
| Weight | 30.0 LB |
| EAN or UPC | 786382001223 |

