- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 2.7 |
| HP | 1/4 |
| Motor Application | Direct Drive Fan, HVAC |
| Poles | 4 |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 1625 rpm |
| Thermal Protection | Automatic Reset |
| Frame | 48, 48YZ |
| Drive End Bearing | 6203 |
| Voltage Rating | 115 |
| Insulation | A |
| C Dimension | 10.4 in |
| Mounting | Ring, Ring/Stud |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Enclosure | OAO, OPAO |
| RPM | 1800 rpm |
| No. of Speeds | 3 |
| Service Factor | 1 |
| Weight | 13.0 LB |
| EAN or UPC | 786382001131 |

