- AC Motor
- HVAC Motor Application
- 1/10 hp
- 900 rpm
- Single Phase
| Phase | Single Phase |
| Frame | 48, 48Y |
| Full Load Amps | 0.51 |
| Thermal Protection | Automatic Reset |
| Enclosure | Open, OAO |
| No. of Speeds | 3 |
| RPM | 900 rpm |
| Hz | 60 Hz |
| Motor Application | Direct Drive Fan, HVAC |
| Service Factor | 1 |
| Insulation | A |
| Drive End Bearing | BALL |
| Poles | 8 |
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 277 |
| HP | 1/10 |
| Full Load rpm | 810 rpm |
| Mounting | Bracket |
| Open End Bearing | BALL |
| Weight | 12.0 LB |
| EAN or UPC | 786382001117 |

