- AC Motor
- HVAC Motor Application
- 1/16 hp
- 1200 rpm
- Single Phase
| Motor Application | Direct Drive Fan, HVAC |
| Duty | Continuous Duty |
| Enclosure | Open, ODP |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 0.5 |
| Drive End Bearing | 6203 |
| Voltage Rating | 277 |
| Frame | 42, 42Y |
| Poles | 6 |
| HP | 1/16 |
| Full Load rpm | 850 rpm |
| Service Factor | 1 |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Mounting | Bracket |
| C Dimension | 6.3 in |
| No. of Speeds | 3 |
| Open End Bearing | 6203 |
| Insulation | B |
| Weight | 12.0 LB |
| EAN or UPC | 786382001100 |

