- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1550 rpm |
| Open End Bearing | 6203 |
| Service Factor | N/A |
| Mounting | Stud |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | A |
| Voltage Rating | 208-230, 230, 208 |
| HP | 1/6 |
| Poles | 4 |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure | Open, ODP |
| Full Load Amps | 1.4 |
| Frame | 48, 48Y |
| Phase | Single Phase |
| C Dimension | 6.4 in |
| Motor Application | HVAC, Condensor Fan |
| Weight | 13.0 LB |
| EAN or UPC | 786382000998 |

