- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Mounting | Resilient Base, Resilient |
| Insulation | B |
| Enclosure | Open |
| Voltage Rating | 115 |
| Full Load Amps | 8 |
| Motor Application | HVAC, Belt Drive Blower |
| Drive End Bearing | BALL |
| Frame | 48 |
| Open End Bearing | BALL |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Service Factor | 1.25 |
| HP | 1/2 |
| Poles | 4 |
| C Dimension | 9.9 in |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Weight | 21.0 LB |
| EAN or UPC | 786382075279 |

