- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Mounting | Peripheral |
| RPM | 1800 rpm |
| Voltage Rating | 208-230 |
| Poles | 4 |
| Full Load Amps | 1.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Insulation | A |
| Phase | Single Phase |
| C Dimension | 6 1/2 in |
| Motor Application | HVAC |
| Full Load rpm | 1550 rpm |
| Hz | 60 Hz |
| Weight | 19.45 LB |
| EAN or UPC | 786382081409 |

