Skip to content Skip to navigation menu
U.S. Motors1471P

1471P

HVAC Single Phase Open Hub/Stud Motor
Item #105528468
  • AC Motor
  • HVAC Motor Application
  • 1/10 hp
  • 1200 rpm
  • Single Phase
  • 60 Hz
  • 115/208-230 Voltage Rating
  • Hub/Stud Mount
  • Open Enclosure
  • 42Y Frame
+ Show More + Show Less
U.S. Motors1471P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • HVAC Motor Application
  • 1/10 hp
  • 1200 rpm
  • Single Phase
Full Load Amps 1.7/0.8
Full Load rpm 1050 rpm
Service Factor 1
Poles 6
Phase Single Phase
C Dimension 7.6 in
Hz 60 Hz
Enclosure Open
Mounting Hub/Stud
Motor Application HVAC
Voltage Rating 115/208-230
Insulation B
Frame 42Y
Duty Continuous Duty
Thermal Protection Automatic Reset
RPM 1200 rpm
Weight 8.38 LB
EAN or UPC 786382085643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison