- AC Motor
- HVAC Motor Application
- 1/15 hp
- 1800 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Frame | 42Y |
| Full Load Amps | 1.3/0.7 |
| Enclosure | ODP |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230 |
| RPM | 1800 rpm |
| C Dimension | 7.4 in |
| Service Factor | 1 |
| Full Load rpm | 1550 rpm |
| Motor Application | HVAC |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Poles | 4 |
| Mounting | Hub/Stud |
| Insulation | B |
| Weight | 8.38 LB |
| EAN or UPC | 786382086459 |

