- AC Motor
- HVAC Motor Application
- 1/6 hp
- 900 rpm
- Single Phase
| Insulation | B |
| Voltage Rating | 115 |
| Duty | Continuous Duty |
| Poles | 8 |
| Hz | 60 Hz |
| No. of Speeds | 3 |
| Full Load Amps | 1.43 |
| Full Load rpm | 775 rpm |
| Phase | Single Phase |
| Mounting | Base |
| Thermal Protection | Automatic Reset |
| RPM | 900 rpm |
| Motor Application | HVAC |
| Enclosure | Open |
| Weight | 13.0 LB |
| EAN or UPC | 786382113452 |

