- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Full Load Amps | 6.1/3.1 |
| Poles | 6 |
| Insulation | B |
| Motor Application | HVAC |
| Frame | 48Y |
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Full Load rpm | 1125 rpm |
| Weight | 23.0 LB |
| EAN or UPC | 786382113575 |

