- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Insulation | B |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Motor Application | HVAC |
| Full Load Amps | 2.5 |
| No. of Speeds | 1 |
| Poles | 6 |
| Hz | 60 Hz |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| Frame | 48YZ |
| Weight | 25.0 LB |
| EAN or UPC | 786382112929 |

