- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 1.33 |
| C Dimension | 8.9 in |
| Hz | 60 Hz |
| Mounting | Stud |
| Voltage Rating | 208-230, 230, 208 |
| No. of Speeds | 3 |
| HP | 1/4 |
| Enclosure | ODP |
| Drive End Bearing | 6203 |
| Frame | 42, 42Y |
| Service Factor | N/A |
| Motor Application | Direct Drive Fan, HVAC |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| RPM | 1200 rpm |
| Open End Bearing | 6203 |
| Poles | 6 |
| Full Load rpm | 1050 rpm |
| Weight | 13.0 LB |
| EAN or UPC | 786382000813 |

