- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Frame | 48Z |
| Service Factor | 1 |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Insulation | B |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Voltage Rating | 115 |
| Mounting | Resilient |
| Motor Application | HVAC |
| Phase | Single Phase |
| Full Load Amps | 2.61 |
| Full Load rpm | 1075 rpm |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Poles | 6 |
| Enclosure | TEAO |
| Weight | 12.32 LB |
| EAN or UPC | 786382108892 |

