- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Enclosure | OAO |
| Enclosure Designation | OAO - Open Air Over |
| Insulation | B |
| Frame | 42Y |
| Full Load Amps | 1.2 |
| Hz | 60 Hz |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Full Load rpm | 1625 rpm |
| Phase | Single Phase |
| Mounting | Cradle |
| No. of Speeds | 4 |
| Weight | 11.58 LB |
| EAN or UPC | 786382108724 |

