- AC Motor
- HVAC Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| RPM | 900 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Enclosure | TEAO |
| Full Load rpm | 825 rpm |
| Hz | 60 Hz |
| Voltage Rating | 115/230 |
| Motor Application | HVAC |
| Frame | 48YZ |
| Service Factor | 1 |
| Insulation | F |
| Full Load Amps | 6.9/3.45 |
| Phase | Single Phase |
| Mounting | Yoke |
| Poles | 8 |
| Weight | 22.47 LB |
| EAN or UPC | 786382108830 |

