- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1200 rpm
- Single Phase
| Service Factor | 1 |
| Frame | 42Y |
| Mounting | Bracket |
| Enclosure | Open |
| Motor Application | HVAC |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| No. of Speeds | 3 |
| Voltage Rating | 208-230 |
| Poles | 6 |
| Full Load Amps | 0.6 |
| Insulation | A |
| Weight | 11.6 LB |
| EAN or UPC | 786382111977 |

