- AC Motor
- General Purpose Motor Application
- 1/15 hp
- 1200 rpm
- Single Phase
| Enclosure | Open |
| RPM | 1200 rpm |
| No. of Speeds | 3 |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| Voltage Rating | 277 |
| Poles | 6 |
| Frame | 42Y |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Weight | 8.38 LB |
| EAN or UPC | 786382108694 |

